Zoro Homepage

Swirly Scoops Ice Cream Shoppe

  • Mfr # LER9278

  • Zoro # G716038745


product price: $43.19
/ea

Key Features

Color
Multicolor
Includes
31 Pieces
Material
Plastic
Recommended Grade
Grade VPK+
Recommended Age
2+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER9278
Zoro #
G716038745
UPC #
765023092783
Country of Origin
China

Details

Color
Multicolor
Includes
31 Pieces
Material
Plastic
Recommended Grade
Grade VPK+
Recommended Age
2+ years

Description

How can you help kids learn fine motor skills and imaginative skills? This ice cream playset serves pretend play fun by the scoop! Kids scoop, swirl, and share customizable ice cream cone creations with mix-and-match flavors and toppings. How do these play foods help kids learn? Each scoop and swirl helps kids strengthen language and social skills-it's an easy way to get an early start on preschool learning! Sized for little hands, this preschool toy also helps kids strengthen their fine motor skills! Best of all, this set packs loads of delicious toddler pretend-and-play fun into a compact package that's perfect for countertop play! Made from durable plastic, the Swirly Scoops Ice Cream Shoppe makes an easy addition to collections of play food and Montessori toys for kids. Swirly Scoop Ice Cream Shoppe helps kids develop imaginative and fine motor skills. The largest piece in this set the ice cream stand measures 10.25L x 5.5W x 7.75H. Age 2+


  • Countertop Ice Cream Playset: Kids serve and share customizable ice cream creations with mix-and-match flavors and toppings!
  • Sweet Pretend Play: Fill up ice cream cones with the kid-sized scoop or use the soft serve machine to make the perfect swirl!
  • Compact Design: This ice cream playset's compact design makes cleanup and storage a snap!
  • Sized for Little Hands: Made from durable plastic, this preschool toy also helps kids strengthen their fine motor skills every time they scoop, swirl, and serve!
  • Trusted By Teachers: Designed with educators in mind since 1984, our toys help teachers and occupational therapists keep students bright and engaged!
  • Give the Gift of Learning: Whether you're shopping for Christmas stocking stuffers, eggcellent Easter basket toys, or back-to-school favorites, award-winning educational toys from Learning Resources are the best way to give the gift of learning!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.