Shop LEATHERHEAD TOOLS
See all product information
Create Account
Fire Rake
- Mfr # FR-54-F
- Zoro # G224151943
product price:Â
$
95.99
/ea
Key Features
Tool Type
Fire Rake
Handle Color
Lime
Overall Length
54 in
Handle Material
Fiberglass
Head Type
Fire Rake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-54-F
- Zoro #
- G224151943
- UPC #
- -
- Country of Origin
- United States
- Item
- Fire Rake
- Tool Type
- Fire Rake
- Handle Color
- Lime
- Handle Material
- Fiberglass
- Head Type
- Fire Rake
- Handle Style
- Butt
Dimensions
- Overall Length
- 54 in
- Handle Length
- 54 in
- Wire Rope Length
- 54 in
- Length
- 54 in
Description
Fire Rake, Handle Color Lime, Handle Length 54 in, Handle Material Fiberglass, Handle Style Butt, Head Type Fire Rake, Head Weight Not Applicable, Overall Length 54 in, Tool Type Fire Rake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.