Shop LEATHERHEAD TOOLS
See all product information
Create Account
Fire Rake
- Mfr # FR-60
- Zoro # G624151901
product price:Â
$
83.59
/ea
Key Features
Tool Type
Fire Rake
Overall Length
60 in
Handle Material
Wood
Handle Style
Butt
Handle Color
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-60
- Zoro #
- G624151901
- UPC #
- -
- Country of Origin
- United States
- Item
- Fire Rake
- Tool Type
- Fire Rake
- Handle Material
- Wood
- Handle Style
- Butt
- Handle Color
- Wood
- Head Type
- Fire Rake
Dimensions
- Overall Length
- 60 in
- Handle Length
- 60 in
- Wire Rope Length
- 60 in
- Length
- 60 in
Description
Fire Rake, Handle Color Wood, Handle Length 60 in, Handle Material Wood, Handle Style Butt, Head Type Fire Rake, Head Weight Not Applicable, Overall Length 60 in, Tool Type Fire Rake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.