Zoro Homepage

NY Hook, 3 ft. Black Powder Coat, w/ D-Handle

  • Mfr # NYH-3-D

  • Zoro # G1598689


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Application
Prying, Pulling and Lifting During Fireground Operations
Includes
Chisel End
Handle Length
36 in
Head Material
Steel
Handle Design
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NYH-3-D
Zoro #
G1598689
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
36 in
Overall Length
3 ft

Details

Item
Entry Tool
Application
Prying, Pulling and Lifting During Fireground Operations
Includes
Chisel End
Head Material
Steel
Handle Design
D
Head Type
New York Hook
Features
2 in Wide Strap with Heavy Duty Removable Snap Hooks
Color
Black
Handle Style
D Grip
Tool Type
Roof Hook
Number of Heads
1
Handle Color
Black
Handle Coating
Powder Coated
Head Material Finish
Powder Coated
Handle Material
Carbon Steel

Description

Entry Tool, Handle Color Black, Handle Length 36 in, Handle Material Carbon Steel, Handle Style D Grip, Head Type New York Hook, Head Weight Not Applicable, Overall Length 3 ft, Tool Type Roof Hook, Application Prying, Pulling and Lifting During Fireground Operations, Features 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Handle Coating Powder Coated, Head Material Steel, Head Material Finish Powder Coated, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.