Shop LEATHERMAN
See all product information
Create Account
4" Black Leather Box Sheath
- Mfr # 934825
- Zoro # G902696964
product price:Â
$
33.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Closed Length
8.4
Outside Diameter
0.14
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 934825
- Zoro #
- G902696964
- UPC #
- 37447451928
- Country of Origin
- China
Dimensions
- Closed Length
- 8.4
- Outside Diameter
- 0.14
Details
- Color
- Black
Description
This black leather box sheath keeps your Leatherman multi-tool close by and protected when not in use. This full leather sheath has a snap closure and features the Leatherman logo. Fits the Leatherman Rebar, Wingman, Sidekick and Rev.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.