Multi-tool

  • Mfr # 833546
  • Zoro # G523516634
product price: 
$
105.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Functions
7
Primary Tool
Pliers
Number of Tools
7
Series
Skeletool(R) CX
Size Family
Pocket-Size
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
833546
Zoro #
G523516634
UPC #
037447030666
Country of Origin
United States

Dimensions

Size Family
Pocket-Size
Blade Length
2 5/8 in
Closed Length
4 in
Open Length
6 in
Fits Chest Size
Handle Bit Storage, Locking Blade, One-hand Operable Features, Outside-accessible Features, Replaceable Pocket Clip

Details

Number of Functions
7
Primary Tool
Pliers
Number of Tools
7
Series
Skeletool(R) CX
Tool Access
External
Tool Material
Stainless Steel
Handle Material
Stainless Steel
Handle Color
Sandstorm
Opening Mechanism
Thumb Hole
Tools Included
154CM Knife, Carabiner/Bottle Opener, Hard-Wire Cutters, Large Bit Driver, Needlenose Pliers, Regular Pliers, Wire Cutters
Item
Multi-tool
Includes Sheath
No
Includes
Phillips #1 & #2, Screwdriver 1/4" & 3/16"
Blade Edge Type
Straight-edge
Includes Pocket Clip
No
Sheath Material
Not Included
Locking
Yes
Weight
5 oz
Features
Handle Bit Storage, Locking Blade, One-hand Operable Features, Outside-accessible Features, Replaceable Pocket Clip
Includes Secondary Tool
No
Tool Families Included
154CM Knife, Carabiner/Bottle Opener, Hard-Wire Cutters, Large Bit Driver, Needlenose Pliers, Regular Pliers, Wire Cutters
One-Hand Operation
Yes

Description

Multi-tool, Blade Edge Type Straight-edge, Blade Length 2 5/8 in, Features Handle Bit Storage, Locking Blade, One-hand Operable Features, Outside-accessible Features, Replaceable Pocket Clip, Handle Color Sandstorm, Handle Material Stainless Steel

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & reviews