This item is Discontinued.

Leatherman Brewzer Keychain Tool 831678

Brewzer Keychain Tool (Discontinued)

  • Mfr # 831678
  • Zoro # G002696956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831678
Zoro #
G002696956
UPC #
37447242168
Country of Origin
United States

Dimensions

Width
0.5
Closed Length
2.5
Height
0.1

Details

Material
Stainless Steel

Description

The Brewzer has been designed to pop the top on your favorite beverage in just one try, making it the only keychain bottle opener you'll ever need. The multi-purpose flat tip also acts as a mini pry tool. Made from high-grade, heat-treated stainless steel, the Brewzer fits perfectly on your keychain split ring (through the beer-bottle-shaped hole) or in your pocket. The Brewzer is also travel friendly, compliant with current TSA regulations for carry-on items.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.