Keychain Multi-tool

  • Mfr # 64010101K

  • Zoro # G023396965


product price:  $51.25
/ea

Key Features

Weight
1.8 oz
Handle Material
420 Stainless Steel
Includes Secondary Tool
Yes
Size Family
Pocket-Size
Tool Material
420 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
64010101K
Zoro #
G023396965
UPC #
037447026874
Country of Origin
United States

Dimensions

Size Family
Pocket-Size
Blade Length
1 5/8 in
Open Length
4 1/4 in
Closed Length
2 1/2 in

Details

Weight
1.8 oz
Handle Material
420 Stainless Steel
Includes Secondary Tool
Yes
Tool Material
420 Stainless Steel
Includes Pocket Clip
No
Tool Access
External
Tools Included
420HC Knife, Bottle Opener, Extra-small Screwdriver, Flat/Phillips Screwdriver, Medium Screwdriver, Nail Cleaner, Nail File, Ruler (4.7 in 12.0 cm), Spring-action Scissors, Tweezers
Locking
No
Primary Tool
Knife
Item
Keychain Multi-tool
Number of Functions
10
Multi Tool Item
Multi-Tool Shears
Includes
420HC Knife, Bottle Opener, Extra-small Screwdriver, Flat/Phillips Screwdriver, Key Ring Attachment, Medium Screwdriver, Nail Cleaner, Nail File, Ruler (4.7 in 12.0 cm), Spring-action Scissors, Tweezers
Series
Micra
Features
compact multi-tool clips onto your keychain or slips into your pocket or bag. Spring-action scissors, screwdrivers, and more handle small jobs like cutting tags, filing nails, or tightening screws, Key Ring Attachment, Light but tough, the Micra is ready for errands, travel, or work. Always nearby, always useful. Sheath sold separately
Tool Families Included
420HC Knife, Bottle Opener, Extra-small Screwdriver, Flat/Phillips Screwdriver, Medium Screwdriver, Nail Cleaner, Nail File, Ruler (4.7 in 12.0 cm), Spring-action Scissors, Tweezers
Handle Color
Silver
Secondary Tool Description
Bottle Opener, Extra-small Screwdriver, Flat/Phillips Screwdriver, Medium Screwdriver, Nail Cleaner, Nail File, Ruler (4.7 in 12.0 cm), Spring-action Scissors, Tweezers
Number of Tools
10
One-Hand Operation
No
Opening Mechanism
Nail Nick
Blade Edge Type
Straight
Includes Sheath
No
Lock Type
Blade Lock No; Implement Locking No

Description

Keychain Multi-tool, Blade Edge Type Straight, Blade Length 1 5/8 in, Features compact multi-tool clips onto your keychain or slips into your pocket or bag. Spring-action scissors, screwdrivers, and more handle small jobs like cutting tags, filing nails, or tightening screws, Key Ring Attachment, Light but tough, the Micra is ready for errands, travel, or work. Always nearby, always useful. Sheath sold separately, Handle Color Silver, Handle Material 420 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.