Shop GERBER
See all product information
Create Account
Axe Keychain Multi-Tool, 3-Function, Stainless Steel, Silver
- Mfr # 1074043
- Zoro # G122914169
product price:Â
$
16.89
/ea
Key Features
Functions
Bottle Opener Flat Head Driver Keychain Loop Package Opener
Number of Functions
3
Color
Silver
Type
Hatchet
Length
2.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1074043
- Zoro #
- G122914169
- UPC #
- 013658168640
- Country of Origin
- China
Dimensions
- Length
- 2.6 in
Details
- Functions
- Bottle Opener Flat Head Driver Keychain Loop Package Opener
- Number of Functions
- 3
- Color
- Silver
- Type
- Hatchet
- Material
- Stainless Steel
Description
Upgrade your set of keys with a keychain problem solver that's fit for anyone who loves the outdoors. While it looks like a mini hatchet, this is a fully functional multi-tool. Open a bottle, open your mail or tighten down a screw, all with your keychain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.