This item is Discontinued.

Leatherman Micra Scissor Multi-Tool, Black, 10 Tools 64320103K

Micra Scissor Multi-Tool, Black, 10 Tools (Discontinued)

  • Mfr # 64320103K
  • Zoro # G3363324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64320103K
Zoro #
G3363324
UPC #
037447025693
Country of Origin
United States

Dimensions

Overall Length
2-1/2" (Closed Length)
Closed Length
2 1/2 in
Open Length/Closed Length
4-1/8 in /2-1/2 in
Length Open
4-1/8"
Blade Length
1 5/8 in
Open Length
4 1/8 in
Size Family
Key Chain Size

Details

Number of Pieces
1
Material
420HC Stainless Steel
Number of Tools
10
Multi Tools Included
Bottle Opener, Extra Small Screwdriver, Flat Screwdriver, Key Ring Attachment, Medium Screwdriver, Nail Cleaner, Nail File, Phillips Screwdriver, Ruler: 4.7 in, Spring Action Scissors, Stainless Steel Straight Knife, Tweezers
Sheath Material
Not Included
Item
Scissor Multi-Tool
Handle Color
Black
Color
Black
Primary Handle Color
Silver
Opening Action
Butterfly Opening
Tool Access
Internal
Number of Functions
10
Multi Tool Item
Multi-Tool Plier
Locking
No
Multi Tools Family Included
File, Key Chain Ring, Knife, Nail Cleaner, Opener, Ruler, Scissor, Screwdriver, Tweezer
Features
Key Ring Attachment
Handle Material
Aluminum
Tool Material
Stainless Steel
Multi Tool Series
Micra
One-Hand Operation
No
Includes Sheath
No
Blade Edge Type
Smooth
Includes Pocket Clip
No
Tools Included
Bottle Opener, Extra-Small Screwdriver, Flat and Phillips Screwdriver, Knife, Medium Screwdriver, Nail Cleaner, Nail File, Ruler, Spring-Action Scissors, Tweezers
Opening Mechanism
Fold-Out
Weight
1.8 oz
Includes Secondary Tool
No
Primary Tool
Scissors
Tool Families Included
Blade, File, Opener, Ruler, Scissors, Screwdriver, Tweezers
Series
Micra

Description

Scissor Multi-Tool, Blade Edge Type Smooth, Blade Length 1 5/8 in, Features Key Ring Attachment, Handle Color Black, Handle Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.