This item is Discontinued.

Leatherman Multi-Tool, Black, 16 Tools 831635

Multi-Tool, Black, 16 Tools (Discontinued)

  • Mfr # 831635
  • Zoro # G5009977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
831635
Zoro #
G5009977
UPC #
037447056383
Country of Origin
United States

Dimensions

Closed Length
4 1/2 in
Overall Length
4-1/2" (Closed Length)
Length Open
7"
Open Length/Closed Length
7 in /4-1/2 in
Blade Length
2 3/8 in
Open Length
7 in
Size Family
Full-Size

Details

Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier
Features
Needle Nose Pliers, Regular Pliers, Std. Pliers, Spring-action 154CM Stainless Steel Replaceable Hard-wire Cutter, Spring-Action 154CM Stainless Steel Replaceable Hard-Wire Cutters, 420HC Stainless Steel Straight and Serrated Knives, Saw, Strap Cutter, Can Opener, Bottle Opener, Oxygen Tank Wrench, Phillips Screwdriver, (2) Large and (1) Medium Flat Head Screwdrivers, #8-32 Cleaning Rod/Brush Adapter
Includes
#8-32 Cleaning Rod/Brush Adapter
Multi Tools Included
Bottle Opener, Can Opener, Large Flat Head Screwdriver (2), Medium Flat Head Screwdriver, Needle Nose Plier, Oxygen Tank Wrench, Phillips Screwdriver, Regular Plier, Saw, Serrated Knife, Spring-Action Replaceable Hard-Wire Cutter: 154Cm, Standard Plier, Straight Knife, Strap Cutter
Handle Material
Stainless Steel
Blade Type
One-Hand Opening
Number of Pieces
1
Handle Color
Black
Number of Tools
16
Tool Access
Internal
Handle Type
Imprinted Handle
Primary Handle Color
Black
Number of Functions
16
Opening Action
Butterfly Opening
Locking
Yes
Color
Black
One-Hand Operation
Yes
Multi Tool Series
OHT
Material
Stainless Steel
Tool Material
Stainless Steel
Sheath Material
Molle Nylon
Multi Tools Family Included
Cutter, Knife, Opener, Plier, Saw, Screwdriver, Wrench
Blade Edge Type
Serrated, Straight
Tool Families Included
Blade, Cutter, Opener, Pliers, Saw, Screwdriver, Wire Cutter, Wrench
Series
Oht(R)
Includes Secondary Tool
No
Tools Included
#8-32 Cleaning Rod/Brush Adapter, Bottle Opener, Can Opener, Knife, Large Screwdriver, Medium Screwdriver, Oxygen Tank Wrench, Phillips Screwdriver, Saw, Small Screwdriver, Spring-Action Needlenose Pliers, Spring-Action Premium Replaceable Hard-Wire Cutters, Spring-Action Premium Replaceable Wire Cutters, Spring-Action Regular Pliers, Strap Cutter
Weight
9.9 oz
Primary Tool
Pliers
Opening Mechanism
Fold-Out
Includes Pocket Clip
No
Includes Sheath
Yes

Description

When you need a reliable tool to complete a job, the Leatherman 831635 Multi-Tool is the perfect choice. It has 16 tools in one for maximum convenience and functionality. The multi-tool plier includes wire cutters, hard wire cutters, and crimper. Its handle has an imprinted design that makes it easy to grip even when your hands are wet or slippery. The blade is made of 420HC stainless steel while the handles are made of 154CM stainless steel and black oxide. This tool comes with a cutter, knife, opener, plier, saw, screwdriver, wrench and more. When you want a multi-tool that can do it all without compromising on quality or function then look no further than this Black Multi Tool from Leatherman.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.