This item is Discontinued.

Leatherman Multi-Tool, Black, SS, 8 Tools, Style PS 831487

Multi-Tool, Black, SS, 8 Tools, Style PS (Discontinued)

  • Mfr # 831487
  • Zoro # G4411915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
831487
Zoro #
G4411915
UPC #
037447264146
Country of Origin
United States

Dimensions

Overall Length
2.9" (Closed Length)
Open Length/Closed Length
4-1/2 in /2-15/16 in
Length Open
4-1/2"
Closed Length
2 7/8 in
Open Length
4 1/2 in
Size Family
Key Chain Size

Details

Number of Pieces
1
Material
Glass-filled Nylon, Stainless Steel
Multi Tool Item
Multi-Tool Plier
Multi Tools Family Included
Cutter, File, Opener, Plier, Scissor, Screwdriver, Tweezer
Locking
No
Features
Style PS(R),Spring-Action Needle Nose Pliers, Spring-Action Regular Pliers, Spring-Action Wire Cutters, Scissors, Flat/Phillips Screwdriver, Nail File, Tweezers, Carabineer/Bottle Opener
Tool Material
Stainless Steel
One-Hand Operation
No
Primary Handle Color
Silver
Handle Material
Stainless Steel
Item
Multi-Tool
Number of Functions
8
Opening Action
Butterfly Opening
Color
Natural (Handle)
Number of Tools
8
Sheath Material
Not Included
Handle Color
Natural
Multi Tools Included
Bottle Opener, Carabineer Opener, Flat Screwdriver, Nail File, Phillips Screwdriver, Scissors, Spring-Action Needle Nose Plier, Spring-Action Regular Plier, Spring-Action Wire Cutter, Tweezers
Multi Tool Series
Style PS (R)
Tool Access
Internal and External
Application
Filing, Cutting, Bottle Opener, Gripping, Tightening
Weight
1.58 oz
Includes Pocket Clip
No
Tools Included
Bottle Opener, Carabineer Opener, Flat Screwdriver, Nail File, Phillips Screwdriver, Scissors, Spring-Action Needle Nose Plier, Spring-Action Regular Plier, Spring-Action Wire Cutter, Tweezers
Includes Secondary Tool
No
Opening Mechanism
Fold-Out
Primary Tool
Pliers
Series
Style(R) Ps
Tool Families Included
Carabiner, File, Opener, Pliers, Scissors, Screwdriver, Tweezers, Wire Cutter
Includes Sheath
No

Description

Multi-Tool, Features Style PS(R),Spring-Action Needle Nose Pliers, Spring-Action Regular Pliers, Spring-Action Wire Cutters, Scissors, Flat/Phillips Screwdriver, Nail File, Tweezers, Carabineer/Bottle Opener, Handle Color Natural Wood, Handle Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.