This item is Discontinued.

Leatherman Multi-Tool, Tan, 16 Tools 831636

Multi-Tool, Tan, 16 Tools (Discontinued)

  • Mfr # 831636
  • Zoro # G5009961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
831636
Zoro #
G5009961
UPC #
037447085796
Country of Origin
United States

Dimensions

Overall Length
4-1/2" (Closed Length)
Closed Length
4 1/2 in
Open Length/Closed Length
7 in /4-1/2 in
Length Open
7"
Blade Length
2 3/8 in
Open Length
7 in
Size Family
Full-Size

Details

Number of Pieces
1
Material
Stainless Steel
Handle Type
Imprinted Handle
Handle Color
Tan
Tool Material
Stainless Steel
Primary Handle Color
Brown
Number of Tools
16
Number of Functions
16
Includes
#8-32 Cleaning Rod/Brush Adapter
Features
Needle nose and Std. Pliers, Spring-Action 154CM Stainless Steel Replaceable Hard-Wire Cutters, 420HC Stainless Steel Straight Knife and 420HC Stainless Steel Serrated Knife, Saw, Strap Cutter, Can Opener, Bottle Opener, Oxygen Tank Wrench, Phillips Screwdriver, (2) Large and (1) Medium Flat Head Screwdrivers, #8-32 Cleaning Rod/Brush Adapter
Multi Tool Item
Multi-Tool Plier
One-Hand Operation
Yes
Blade Type
One-Hand Opening
Locking
Yes
Opening Action
Butterfly Opening
Color
Coyote tan
Multi Tools Family Included
Cutter, Knife, Opener, Plier, Saw, Screwdriver, Wrench
Sheath Material
Molle Nylon
Multi Tools Included
Bottle Opener, Can Opener, Large Flat Head Screwdriver (2), Medium Flat Head Screwdriver, Needle Nose Plier, Oxygen Tank Wrench, Phillips Screwdriver, Regular Plier, Saw, Serrated Knife, Spring-Action Replaceable Hard-Wire Cutter: 154Cm, Standard Plier, Straight Knife, Strap Cutter
Multi Tool Series
OHT
Tool Access
Internal
Item
Multi-Tool
Handle Material
Stainless Steel
Includes Pocket Clip
No
Series
Oht(R)
Includes Secondary Tool
No
Blade Edge Type
Serrated, Straight
Tools Included
#8-32 Cleaning Rod/Brush Adapter, 420HC Knife, 420HC Serrated Knife, Bottle Opener, Can Opener, Large Screwdriver, Medium Screwdriver, Oxygen Tank Wrench, Phillips Screwdriver, Saw, Small Screwdriver, Spring-action Needlenose Pliers, Spring-action Premium Replaceable Hard-wire Cutters, Spring-action Premium Replaceable Wire Cutters, Spring-action Regular Pliers, Strap Cutter
Weight
9.9 oz
Primary Tool
Pliers
Opening Mechanism
Fold-Out
Includes Sheath
Yes
Tool Families Included
Blade, Cutter, Opener, Pliers, Saw, Screwdriver, Wire Cutter, Wrench

Description

With the Leatherman 831636 Multi-Tool, you will have a variety of tools at your disposal. This multi-tool has all the essential tools for a job well done. It is made from stainless steel and has a coyote tan color. The plier's one hand opening feature makes it easy to use with just one hand. The multi tool also features an imprinted handle that allows you to get a firm grip on it. When working with fasteners, this Leatherman Multi Tool is the must have tool for the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.