This item is Discontinued.

Lectron J1772 Level 2 EV Charger (16 Amps, NEMA 10-30 Plug, 21 Feet) EVCharge10-30

J1772 Level 2 EV Charger (16 Amps, NEMA 10-30 Plug, 21 Feet) (Discontinued)

  • Mfr # EVCharge10-30
  • Zoro # G003659639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVCharge10-30
Zoro #
G003659639
UPC #
4897080225302
Country of Origin
China

Description

Lectron has your EV charging needs covered with this 16 Amp J1772 Level 2 EV Charger with NEMA 10-30 Plug and 21 Ft. Cable. It is designed to make EV charging quick and effortless. Utilizing the standard J1772 charging protocol, this charging cable is compatible with all electric cars and plug-in hybrids. Compact and durable, it is the ideal charging cable for home use and its 21 ft. cable is long enough for most driveways or garages. This Level 2 charger offers 3x the charging speed in comparison to your car's original charger. Boasting 240 volts and up to 16 amps, it provides a rapid charging rate of 3.86 kW/hour, which is about 11 miles per hour of charge. The charging station is rugged and robust, and equipped with overvoltage, overheat and overcurrent protection. The indicating light on the charging station shows the various stages of charging and warns of possible errors. Operating temperatures are between -22°F and 122°F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.