Xka 12X24 Aluminum Alloy Trim Tab Kit W Alc1 (Discontinued)
- Mfr # XKASAL12X24A
- Zoro # G407712657
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XKASAL12X24A
Zoro #
G407712657
UPC #
-
Country of Origin
Unknown
Description
XKA Aluminum Alloy Trim Tab Kit with ALC1 Control 12 x 24 The Lectrotab Aluminum Alloy trim tabs are uniquely designed to meet the needs of Aluminum hulled boats and are an economical option for all boats All Aluminum Alloy tabs are fabricated with an extremely strong nobreak polypropylene hinge All Aluminum tabs are sealed with a corrosion resistant epoxy coating Combined with a precisionengineered actuator, this kit is built to combine quiet operation with a nonhydraulic, maintenance free design The unit is corrosion free, ensures very accurate tab positioning, provides maximum lift force, and is totally selfcontained for easy installation The actuator assembly is packaged in a nonmetallic permanently sealed housing No components need to be installed inside the boat Most importantly, unlike hydraulic trim tabs, there is no oil to leak out The actuator incorporates either a standard or low profile transom mounting bracket The Automatic Leveling Control ALC will automatically adjust your trim tabs to maintain a level boat for a more comfortable and enjoyable ride Additionally, the ALC automatically corrects the roll from side to side and pitch from fore to aft to enhance your boating experience and improve your fuel economy Features All Tabs sealed with a corrosive resistant epoxy coating Equivalent strength to 10 gauge stainless steel No Break polypropylene hinge tested over 300,000 cycles to a 90eg bend without failure Upper ram seal location cannot be damaged due to fouled ram or barnacle growth Utilizes internal pressure equalization system Internal brake system prevents unwanted tab movement when under way or backing down Quiet operation Actuators are fully load tested to push 1000 lbs of force Nonmetallic external structure which cannot corrode and will not deteriorate in the sun or under water Technical Specifications Trim Tab Size L x W 12 x 24 30 x 61 cm Boat Length 28' to 48' 85 to 145 M Trim Tab Material Marine grade 6005T5 Aluminum Alloy Actuator DC Voltage 12 V Actuator Stroke Length 225 57 mm Actuator Cable Length 23' 7 M Actuator Vertical Height 11875 302 mm Control Dimensions W x H 315 x 307 80 x 77 mm Control Mounting Hole Cutout 2 50 mm Control Operating Voltage 12 or 24 V In the Box One 1 Automatic Leveling Control Two 2 Aluminum Alloy tabs Two 2 actuators w23' 7 M cables Instruction Manual Sold as a Kit Xka 12X24 Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.