Shop LED LIGHTING SUPPLY
Create Account
100-240W Adjustable LED UFO High Bay, 20000-45600 lm, 5000K, 100-277V
Mfr # MLLG-LED-HBHO-240-5-120
Zoro # G123744185
product price:Â
$
245.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLLG-LED-HBHO-240-5-120
- Zoro #
- G123744185
- UPC #
- 840559900099
- Country of Origin
- China
Description
Product Overview This adjustable LED UFO high bay delivers selectable outputs from 20,000 to 45,600 lumens at 100 to 240 watts. Color temperature options include 4000K and 5000K, with a CRI above 80. The fixture operates on 100-277V input and supports 1-10V dimming. Standard beam angle is 120 Degrees, with 60 Degrees and 90 Degrees optics available. Die-cast aluminum housing, polycarbonate lens, and black finish. Dimensions are 14.7 x 7.32 inches; weight is 12 pounds. Rated for 134,000 hours (L70), the fixture includes a 5-foot cord and 8-inch dimming lead. Eye-hook mounting is standard, with pendant and surface options. Operating temperature range is -22 Degrees F to 122 Degrees F. Power factor is 0.90, THD is 20% max, and frequency is 50/60 Hz. Where This Product Fits Best Designed for warehouses, manufacturing, and industrial spaces requiring high lumen output and flexible wattage. Suitable for replacing 1000W metal halide fixtures in high bay applications. IP65 and IK08 ratings support use in demanding environments with dust and moisture exposure. Beam angle and mounting options allow adaptation to various ceiling heights and layouts. Adjustable wattage supports energy management and lighting design changes over time. Performance and Functional Considerations Selectable wattage enables tuning light levels to match task requirements or energy targets. 1-10V dimming integrates with advanced lighting controls. Motion sensor is included for occupancy-based operation. Polycarbonate lens provides impact resistance and uniform light distribution. Surge protection rated at 4kV supports electrical reliability. The fixture maintains performance in ambient temperatures from -22 Degrees F to 122 Degrees F. High efficacy at 200 lumens per watt reduces energy consumption compared to legacy sources. Optional 60 Degrees and 90 Degrees optics focus light for racked aisles or targeted zones. Pendant and surface mounting options accommodate non-standard ceiling structures. Five-foot cord simplifies installation at height. ETL and DLC Premium certified. IP65 and IK08 rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.