Shop LED LIGHTING SUPPLY
Create Account
60/80/100W Adjustable UFO High Bay, 9000-15000 lm, 3500K/4000K/5000K, 120-277V
Mfr # LLS-M-HB6-100A-CC
Zoro # G023744186
product price:Â
$
108.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLS-M-HB6-100A-CC
- Zoro #
- G023744186
- UPC #
- 840559908552
- Country of Origin
- Mexico
Description
Product Overview The adjustable UFO high bay fixture offers flexibility with wattage options of 60, 80, and 100 watts, delivering 9000 to 15000 lumens. It supports color temperatures of 3500K, 4000K, and 5000K, suitable for various lighting needs. The fixture operates on a voltage range of 120-277V and includes 0-10V dimming capability. Constructed with a die-cast aluminum housing, it features a polycarbonate lens and a black finish. The fixture measures 11 inches in width and 5 inches in height, weighing 3.5 pounds. Where This Product Fits Best Ideal for warehouses and manufacturing facilities, this high bay fixture replaces 250-watt metal halide lights. Its adjustable wattage and color temperature make it versatile for different environments. The fixture's beam angles of 60 Degrees, 90 Degrees, and 110 Degrees allow for tailored light distribution. With an IP65 rating, it withstands dust and water exposure, making it suitable for demanding industrial settings. Performance and Functional Considerations The fixture achieves 150 lumens per watt, ensuring energy efficiency. It operates within a temperature range of -22 Degrees F to 122 Degrees F, accommodating various climates. The power factor of 0.90 and THD of 20% max contribute to stable performance. A 6kV surge protection safeguards against electrical spikes. The fixture's lifespan of 50,000 hours reduces maintenance needs. Hook mounting simplifies installation, and the fixture's color, wattage, and optic adjustability enhance adaptability. The fixture is rebate eligible, offering potential cost savings. An IK08 rating indicates resistance to mechanical impact.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.