LED Under Cabinet Light

  • Mfr # DI-120V-SABER-22
  • Zoro # G924480572
product price: 
$
85.12
/ea

Key Features

Connection Type
Hardwired
Overall Length
22 in
Voltage
120V AC
Dimming Range
5%
Maximum Fixture Wattage
11 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DI-120V-SABER-22
Zoro #
G924480572
UPC #
848333019944
Country of Origin
China

Dimensions

Overall Length
22 in
Overall Width
3 9/16 in
Manufacturers Warranty Length
5 yr Limited
Overall Height
1 in
Wire Rope Length
22 in
Length
22 in
Fits Chest Size
Concealed Self-Contained Mounting, Diffused Lighting with No Hot Spots, Link multiple Fixtures for Long Runs

Details

Connection Type
Hardwired
Voltage
120V AC
Dimming Range
5%
Maximum Fixture Wattage
11 W
Item
Under Cabinet Light
Color Selectable
Selectable
Rated Life
50,000 hr
Color Rendering Index
90
Series
Saber
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Dimming Method
ELV/TRIAC
Lumen Selectable
Selectable
Standards
CSA, ETL, IES LM-80-08, NEC 410.16.A.3, NEC 410.16.C.5, UL Listed
Ambient Temperature - Maximum
122 Degrees F
For Bulb Type
Integrated LED
Dimmable
Yes
Environmental Rating
Damp Location Rated
Includes Bulb
Yes
Light Output
624 lm, 628 lm, 637 lm, 667 lm, 672 lm
Ambient Temperature - Minimum
-40 Degrees F
Features
Concealed Self-Contained Mounting, Diffused Lighting with No Hot Spots, Link multiple Fixtures for Long Runs
Housing Color
White
Switch Function
On/Off
Bulb Quantity
1
Housing Material
Aluminium

Description

Under Cabinet Light, Lighting Technology LED, Connection Type Hardwired, Light Output 624 lm, 628 lm, 637 lm, 667 lm, 672 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 22 in, Maximum Fixture Wattage 11 W, Dimmable Yes, Housing Color White, Housing Material Aluminium, Linkable Yes, Switch Function On/Off, Includes Bulb Yes, Bulb Quantity 1, Dimming Method ELV/TRIAC, Dimming Range 5 Percent

Ratings & reviews