200 Watt LED Stadium Light, 28000 Lumens, 5000K, 100V-277V
- Mfr # MLLG-AG-LED-IMF-200-5-60-TR
- Zoro # G223744191
Key Features
Specifications
Details
- MFR #
- MLLG-AG-LED-IMF-200-5-60-TR
- Zoro #
- G223744191
- UPC #
- 840559900822
- Country of Origin
- China
- Voltage
- 100V to 277V
- Frequency (Hz)
- 50/60 hz
- CRI
- 70+
- Rated Life
- 176,000 hr
- Lens Material
- Polycarbonate Optics and Tempered Glass Lens
- Bulb Beam Angle
- 10 Degree or 15 Degree or 30 Degree or 45 Degree or 40*100 Degree
- Color
- Gray
- Replaces
- 400 Watt Metal Halide
- Mounting
- Slip Fitter or Trunnion
- Lumens Per Watt
- 140
- EPA Rating
- 1.36
- Dimmable
- Yes
- Color Temperature
- 4000 K or 5000 K
- Item
- LED Flood Lights
- Housing Material
- Aluminum
- Lumens
- 28000 Im
- Finish
- Powder Coated
- Beam Angles
- 60 Degree
- Standards
- DLC Premium, ETL Listed, CB, SASO EER
- Watts
- 200 W
Dimensions
- Height (In.)
- 4.7 in
- Width
- 12 in
- Height
- 12.7 in
Description
This 200W LED stadium light delivers 28,000 lumens at 5000K. It operates on 100-277V power and mounts with a trunnion.
The gray powder-coated aluminum housing measures 12 W x 12.7 H x 4.7 D and weighs 13 lb. A 5-foot cord is included.
Where This Product Fits BestThis stadium light is designed for stadium lighting and sports field lighting. Its 60-degree beam angle supports directed illumination across large outdoor areas.
It can replace a 400W metal halide fixture where existing lighting layouts and mounting structure support the fixture's EPA rating of 1.36.
Performance and Functional ConsiderationsThe fixture provides 140 lumens per watt with a 70+ CRI. It's rated L70 life is 176,000 hours.
Polycarbonate optics and a tempered glass lens protect the optical assembly. Standard 1-10V dimming supports compatible lighting controls.
The unit operates from -22 degrees F to 113 degrees F. Surge protection is rated 6kV line-line and 10kV line-earth.
Safety, Certifications, and WarrantyThis fixture is ETL listed and DLC Premium listed. It carries IP66 and IK08 ratings, with a C4 marine-grade finish.
A 5-year warranty is included. Verify mounting, electrical, and project requirements before installation.
SKU Variant: 100V-277V.
- Delivers 28,000 lumens at 200W for 140 lumens per watt.
- Operates on 100-277V, 50/60 Hz power.
- Trunnion mounting supports aimed fixture positioning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.