600 Watt LED Stadium Light, 84000 Lumens, 5000K, 100V-277V
- Mfr # MLLG-AG-LED-IMF-600-5-60-TR
- Zoro # G923744200
Key Features
Specifications
Details
- MFR #
- MLLG-AG-LED-IMF-600-5-60-TR
- Zoro #
- G923744200
- UPC #
- 840559900860
- Country of Origin
- China
- Voltage
- 100V to 277V
- EPA Rating
- 2.3
- Dimmable
- Yes
- Lumens
- 84000 Im
- Item
- LED Flood Lights
- CRI
- 70+
- Standards
- DLC Premium, ETL Listed, CB, SASO EER
- Rated Life
- 176,000 hr
- Replaces
- 1500 Watt Metal Halide
- Bulb Beam Angle
- 10 Degree or 15 Degree or 30 Degree or 45 Degree
- Color
- Gray
- Color Temperature
- 4000 K or 5000 K
- Mounting
- Trunnion
- Lumens Per Watt
- 140
- Frequency (Hz)
- 50/60 hz
- Watts
- 600 W
- Lens Material
- Polycarbonate Optics and Tempered Glass Lens
- Beam Angles
- 60 Degree
Dimensions
- Height
- 22.13 in
- Width
- 13.19 in
- Height (In.)
- 6.42 in
Description
This 600W LED stadium light delivers 84,000 lumens at 5000K. It operates on 100-277V power and produces 140 lumens per watt.
The gray powder-coated aluminum housing uses a trunnion mount. Standard 60-degree polycarbonate optics and a tempered glass lens direct light forward.
Where This Product Fits BestThis stadium light is designed for stadium and sports field lighting. Its output supports large outdoor areas requiring focused, high-output illumination.
The trunnion mount supports aiming during installation. Confirm mounting structure capacity, aiming requirements, and electrical conditions before installation.
Performance and Functional ConsiderationsThe fixture has a 70+ CRI, 1-10V dimming, and a 50/60 Hz operating frequency. It is rated for a 176,000-hour L70 life.
Its marine-grade finish meets ISO 12944 C4 marine-grade specification. The fixture operates from -22 to 113 degrees F and includes 6kV line-line and 10kV line-earth surge protection.
Fixture dimensions are 13.19 inches wide by 22.13 inches high by 6.42 inches deep. Unit weight is 38 pounds, with a 5-foot cord.
Safety, Certifications, and WarrantyThis fixture is ETL listed and DLC Premium listed. It carries IP66 and IK08 ratings.
A 5-year warranty is included. Verify project electrical, structural, and code requirements before installation.
SKU Variant: 100V-277V.
- 600W LED flood light produces 84,000 lumens at 140 lumens per watt.
- Trunnion mounting supports aiming during installation.
- IP66 and IK08 ratings, with a C4 marine-grade finish, support exposed installations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.