Shop LED LIGHTING SUPPLY

200/240/300W Adjustable LED Shoebox Light, up-39,000 lm, 3000K/4000K/5000K, 120-277V

  • Mfr # LLS-M-SB6-300A-CC

  • Zoro # G923744194


product price:  $288.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LLS-M-SB6-300A-CC
Zoro #
G923744194
UPC #
840559908699
Country of Origin
Mexico

Description

Product Overview Adjustable LED shoebox area light delivers selectable 200, 240, or 300 watts with output from 26,000 to 39,000 lumens. Color temperature can be set to 3000K, 4000K, or 5000K. The fixture operates on 120-277V and supports 0-10V dimming. Type 3 polycarbonate optics provide broad distribution. Die-cast aluminum housing is finished in bronze. Dimensions are 18.74 x 12.68 x 2.76 inches. Where This Product Fits Best Designed for exterior parking lots, car dealerships, and general area lighting. Suitable for pole or wall mounting using arm or slip fitter. Type 3 distribution supports perimeter and roadway applications. Adjustable wattage and color temperature allow adaptation to site requirements. Performance and Functional Considerations Delivers 130 lumens per watt with a CRI above 80. Replaces 400W or 1000W metal halide fixtures. Power factor exceeds 0.9 for efficient operation. 50,000-hour rated lifespan reduces maintenance frequency. Operates reliably from -22 Degrees F to 113 Degrees F. 6kV surge protection is integrated. Frequency is 50/60 Hz. Optional NEMA socket and twist lock photocell available for automated dusk-to-dawn control. IP65 rating protects against dust and water ingress. Polycarbonate lens resists impact and UV degradation. Dimming capability supports integration with lighting controls. Bronze finish provides corrosion resistance in outdoor environments. Mounting hardware supports both arm and slip fitter installation. Meets IP65 environmental protection requirements.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.