Shop LED LIGHTING SUPPLY

80/100/150W Adjustable LED Shoebox Light, up-19500 lm, 3000K/4000K/5000K, 120V-277V

  • Mfr # LLS-M-SB6-150A-CC

  • Zoro # G523744204


product price:  $227.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LLS-M-SB6-150A-CC
Zoro #
G523744204
UPC #
840559908682
Country of Origin
Mexico

Description

Product Overview Adjustable LED shoebox area light supports 80, 100, or 150 watt operation. Delivers 10,400 to 19,500 lumens with selectable 3000K, 4000K, or 5000K color temperature. Type 3 polycarbonate optics provide broad distribution. Fixture measures 15.55 x 9.88 x 2.6 inches. Bronze die-cast aluminum housing. 0-10V dimming and 120V-277V input. Designed for exterior area illumination. IP65 rating supports use in wet locations. 6kV surge protection included. Operating temperature range is -22 Degrees F to 113 Degrees F. Power factor exceeds 0.9. CRI is 80+. 50,000 hour rated lifespan. Arm or slip fitter mounting options. Optional NEMA socket and twist lock photocell available. Where This Product Fits Best Intended for parking lots, car dealerships, and exterior site lighting. Suitable for replacing 250W or 400W metal halide fixtures. Type 3 distribution supports perimeter and roadway applications. Color and wattage adjustability allows adaptation to changing site requirements. Compatible with new installations or retrofit projects. Mounts to poles or tenons using arm or slip fitter. Not intended for indoor or hazardous locations. Performance and Functional Considerations Selectable wattage and color temperature enable field adjustment to match site needs. 130 lumens per watt efficiency supports energy reduction goals. 0-10V dimming integrates with lighting controls. Polycarbonate lens resists impact and UV degradation. Die-cast aluminum housing provides thermal management and corrosion resistance. Type 3 optics distribute light laterally for uniform coverage along roadways and parking areas. 50/60 Hz operation supports global compatibility. 6kV surge protection guards against transient voltage events. Optional NEMA socket supports twist lock photocell for dusk-to-dawn control. Fixture color is bronze for visual consistency with most site standards. IP65 rated for wet locations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.