Shop LED LIGHTING SUPPLY
See all product information
Create Account
240W LED Explosion Proof Flood Light, 36,000 lm, Class 1 Div 2, 5000K, 100-277V
Mfr # LLS-EXPLFL-240-50-C1D2
Zoro # G423744182
product price:Â
$
1,125.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
5000K
Height
3.1 in
CRI
70+
Lumens
36000 Im
Width
18.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLS-EXPLFL-240-50-C1D2
- Zoro #
- G423744182
- UPC #
- 840559903885
- Country of Origin
- China
- Item
- LED Explosion Proof
- Color Temperature
- 5000K
- CRI
- 70+
- Lumens
- 36000 Im
- Replaces
- 1000 Watt Metal Halide
- Watts
- 240 W
- Lumens Per Watt
- 150
- Voltage
- 100V-277V or 277V-480V
- Standards
- UL Listed, CB
- Color
- Gray
Description
Product Overview This 240 watt LED explosion proof flood light delivers 36,000 lumens at 5000K. The fixture is engineered for hazardous and wet locations, with an aluminum alloy housing and tempered glass lens. It operates on 100-277V or 277-480V input and supports 50/60 Hz frequency. The unit measures 18.6 x 22.3 x 3.1 inches and weighs 28.6 lbs. Rated for 150,000 hours (L70), the fixture provides a 120 Degrees beam angle and a CRI above 70. Power factor exceeds 0.90, and total harmonic distortion remains below 10%. Surge protection is rated at 10kV. No dimming function is included. Where This Product Fits Best Designed for Class I Division 2, Class II Division 1 and 2, and Class III hazardous locations. Suitable for marine, industrial, and wet environments requiring robust, high-output lighting. Typical applications include refineries, chemical plants, and outdoor hazardous areas. Yoke mounting is standard, with slip fitter mounting available. The fixture replaces 1000 watt metal halide units in similar applications. Performance and Functional Considerations The fixture's 36,000 lumen output supports large area illumination where hazardous classification is required. The 5000K color temperature provides clear, neutral white light for visibility and safety. The tempered glass lens and IP66 rating protect against dust and water ingress. IK08 impact resistance and aluminum alloy housing withstand demanding environments. The fixture operates reliably across a wide voltage range and frequency. No cord is supplied, allowing for direct wiring during installation. The 10kV surge protection supports electrical stability in industrial settings. The fixture's 150,000 hour rated life reduces maintenance intervals in hard-to-access locations. The 120 Degrees beam angle ensures broad, even coverage for open areas. Certified to UL 844, UL 1598, UL 1598A, CSA, ATEX, and IECEX standards. IP66 and IK08 ratings apply.