30 / 40 / 50 Watt 4 Foot Shop Light, 4200 to 6500 Lumens, 3500K / 4000K / 5000K, 100-277V
- Mfr # LLS-X-STL-4-50A-CC
- Zoro # G324996710
Key Features
Specifications
Details
- MFR #
- LLS-X-STL-4-50A-CC
- Zoro #
- G324996710
- UPC #
- 840559906527
- Country of Origin
- China
- CRI
- 80+
- Standards
- DLC Premium, UL Listed, ROHS
- Fixture Lens Material
- Frosted Polycarbonate Lens
- Housing Color
- White
- Voltage
- 100 V-277 V
- Bulb Primary Application
- Commercial Lighting, Stairwell Lighting, Shipping Container Lighting
- Mounting
- Surface
- Lumens Per Watt
- 133
- Lumens
- 4,200 | 5,300 | 6,500 lm
- Beam Angle
- 120°
- Dimmable
- Yes
- Fixture Item
- LED Shop Lights
- Lamp Watts
- 30, 40, 50 W
- Rated Life
- 50,000 (L70) hours
- Color Temperature
- 3,500 K or 4,000 K or 5,000 K
Dimensions
- Length
- 47 in
- Width
- 2.5 in
- Height
- 2.5 in
Description
This 4-foot LED linear strip fixture uses a white galvanized-steel housing and surface mounting. It operates on 100-277V power and measures 47 inches long by 2.5 inches wide and high.
Built-in adjustment provides 30W, 40W, or 50W settings and 3500K, 4000K, or 5000K color temperatures. A frosted polycarbonate lens distributes light through a 120-degree beam angle.
Where This Product Fits BestThis fixture is identified for stairwell lighting and shipping container lighting. Its linear form also supports fluorescent strip replacement where the existing installation uses surface-mounted fixtures.
Verify mounting surface condition, branch-circuit capacity, and fixture spacing before installation. The 4.3-pound fixture has no cord.
Performance and Functional ConsiderationsOutput ranges from 4,200 to 6,500 lumens across the included wattage settings. Fixture efficacy is 133 lumens per watt, with 80+ CRI for general commercial and industrial illumination.
The fixture supports 1-10V dimming and operates at 50/60 Hz. Rated power factor exceeds 0.90, and the stated operating temperature range is -4 to 113 degrees F.
Rated life is 50,000 L70 hours. Confirm dimming-control compatibility and installation conditions with project requirements.
Safety, CertificationsThis fixture is UL listed and DLC Premium certified.
Verify applicable electrical and installation requirements before energizing the fixture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.