Shop NUVO
See all product information
Create Account
320/295/255 Watt LED Linear High Bay 3K/4K/5K CCT IP69K 120-347 Volt White Finish
- Mfr # 65/1173
- Zoro # G123313961
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Standards
cULus - Certified, FCC, Wet, RoHS, DLC, NSF, IP69K, IK10
Application
Lighting
Temp. Range
-40 Degrees to 55 Degrees C (-40 Degrees to 131 Degrees F)
Length
24.21 in
Fixture Voltage
120V to 347V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1173
- Zoro #
- G123313961
- UPC #
- 45923413285
- Country of Origin
- Viet Nam
- Standards
- cULus - Certified, FCC, Wet, RoHS, DLC, NSF, IP69K, IK10
- Application
- Lighting
- Temp. Range
- -40 Degrees to 55 Degrees C (-40 Degrees to 131 Degrees F)
- Fixture Voltage
- 120V to 347V
- Fixture Housing Material
- Aluminum
- Lamp Included
- Integrated
- Finish
- White
- CCT
- 3000K/4000K/5000K
- Lens Finish
- Opaque
- Dimmable
- Yes
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Housing Color
- White
- Lumens
- 51000 lm-36700 lm
- Surge Protection
- Built-in surge protection - 6KV
- CRI
- 80
- Watts
- 320 W/295 W/255 W
- Damp/Wet Rating
- Wet
Dimensions
- Length
- 24.21 in
- Width
- 14.76 in
- Height
- 2.44 in
Description
The SATCO NUVO 65-1173 Linear IP69K High Bay delivers maximum output for large-scale, high-ceiling applications requiring robust, reliable performance. With selectable wattages of 320W/295W/255W and CCT options of 3000K/4000K/5000K, it offers flexibility to tailor light levels at installation. Designed for the most demanding washdown environments, this fixture features an IP69K rating, IK10 impact-resistant polycarbonate lens, and 6kV surge protection. Operating on 120-347V, this NSF rated high bay is sensor ready with an integrated 3.5mm auxiliary port and includes suspension chains and hooks for installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.