30/45/63 Wattage Adjustable LED Canopy Light, 4000K/5000K, 100-277V, Bronze Finish
- Mfr # LLS-X-CPS-63A-CC-B
- Zoro # G024996713
Key Features
Specifications
Product Information
- MFR #
- LLS-X-CPS-63A-CC-B
- Zoro #
- G024996713
- UPC #
- 840559906404
- Country of Origin
- China
Dimensions
- Length
- 9.5 in
- Height
- 3.5 in
- Width
- 9.5 in
Details
- Item
- LED Canopy Lights
- Standards
- Rebate Eligible, UL Listed, ROHS
- Bulb Beam Angle
- 140°
- Housing Color
- Bronze
- Lumens
- 4,000 | 6,000 | 8,500 lm
- Application
- Comprehensive selection features commercial, industrial, agricultural, and specialized indoor and outdoor lighting solutions designed to fit any business facility, transit area, or structure
- Lumens Per Watt
- 135
- Color Temperature
- 4,000 K or 5,000 K
- IP Rating
- IP65
- Replaces
- 250 Watt Metal Halide
- Fixture Lens Material
- Polycarbonate Lens
- Fixture Housing Material
- Die-Cast Aluminum
- Mounting
- Pendant or Surface
- Hz
- 50/60 Hz
- Watts
- 30, 45, 63 W
- Fixture Voltage
- 100 V-277 V
- CRI
- 80+
- Dimmable
- No
- Fixture Rated Life
- 50,000 (L70) hours
Description
This LED canopy light has built-in wattage adjustment at 30W, 45W, or 63W. Output adjusts between 4,000, 6,000, and 8,500 lumens.
Color temperature adjusts between 4000K and 5000K. It operates on 100-277V and uses a die-cast aluminum housing.
The 9.5 by 9.5 by 3.5 inch fixture weighs 3.7 pounds. Surface or pendant mounting is supported.
Where This Product Fits BestThis canopy light is specified for gas station lighting and parking garage lighting. Its compact housing fits locations where overhead clearance and fixture size require consideration.
Confirm mounting structure, electrical supply, and light levels for the installed location before installation.
Performance and Functional ConsiderationsThe fixture delivers 135 lumens per watt with an 80+ CRI. A 140-degree beam angle and polycarbonate lens distribute light across broad canopy or garage areas.
It is non-dimming and operates at 50/60 Hz. Rated operating temperature is -40 degrees F to 113 degrees F.
L70 life is rated at 50,000 hours. The output range replaces up to a 250W metal halide fixture.
Safety, CertificationsThis fixture is UL listed and IP65 rated. Verify project electrical and installation requirements before installation.
SKU Variant: Bronze Finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.