Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CENALED magnetic clamp for screw-on base

  • Mfr # 220500-01

  • Zoro # G514643127


product price: $54.19
/ea

Key Features

Type
Mounting holder
Features
Holds extremely strong on magnetically adhering surfaces
Material
Metal, plastic
Model
Mounting Bracket CENALED
Size
60 mm x 60 mm x 13 mm (~2.36" x ~2.36" x ~0.51")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220500-01
Zoro #
G514643127
UPC #
-
Country of Origin
Germany

Dimensions

Size
60 mm x 60 mm x 13 mm (~2.36" x ~2.36" x ~0.51")

Details

Type
Mounting holder
Features
Holds extremely strong on magnetically adhering surfaces
Material
Metal, plastic
Model
Mounting Bracket CENALED

Description

Extremely strong holding magnet for the standard screw-on base of the LED luminaire series CENALED.This additional option turns every CENALED LED luminaire simply and safely into a magnetic luminaire or LED work luminaire with a magnetic base.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.