
CENALED SPOT DC, Gelenkarm adjustable arm
Mfr # 121012-02
Zoro # G214643113
product price: $524.99
/ea
Free Shipping & Returns
Key Features
Watts
~8.5 W
Lumens
1120 lm
Voltage
24V DC ± 10%
Special Features
Universal Workplace Light With High Protection Degree
Type
LED workplace light with adjustable arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
121012-02
Zoro #
G214643113
UPC #
-
Country of Origin
Germany
Details
Watts
~8.5 W
Lumens
1120 lm
Voltage
24V DC ± 10%
Special Features
Universal Workplace Light With High Protection Degree
Type
LED workplace light with adjustable arm
Standards
CE, UKCA, ETL Listed (5003529)
Material
Aluminum (powder finished)
Dimmable
Yes, via push button at the light head, ON/OFF and dimming
Color Temperature
Neutral white (5000K)
Rated Life
> 60.000 h (L80/B10)
Connection
Connection cable, oil flex, with open cable ends
Energy Efficiency
134-lm/W
Cover Material
Safety glass, shatterproof
IP Rating
IP67
Operating Temperature
-10 °C to +50 °C (14 °F to 122 °F)
Cascadable
No
Model
CENALED SPOT Articulated Arm
Mounting Accessories
Magnet holder plate optional
Beam Angle
30°
Color Rendering (Ra)
>80
Class of Protection
III
Description
CENALED SPOT Articulated Arm, the movable LED workplace luminaire with screw-on base and 30Deg optics for wider spot light. The housing of this extraordinary luminaire series is made of powder-coated aluminum. The stable articulated arms are 350 mm / 400 mm long, allowing a projection of almost 80 cm. The LED technology in the luminaire head is protected by almost 4 mm safety glass, completing the requirements for the approved high protection rating. Economical high-power LEDs ensure a luminous efficacy of 134 Im/W, which is exceptional in this class.The CENALED SPOT is available for machine connection with 24V DC and for direct connection with 100-305V AC. The connecting cables leading from the LED luminaire are each 3 m long.The CENALED SPOT is equipped with a screw-on base as standard. As a non-destructive installation variant, the luminaire can thus be screwed onto an optional magnetic holder and fixed to all magnetically adhering surfaces.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.