
CENALED table clamp for screw-on base
Mfr # 220500-02
Zoro # G014643184
product price: $49.65
/eaKey Features
Features
Suitable for CENALED range, LED2WORK lamps with a flexible arm and a screw-on base. Mounting plate Hole pattern dimensions: 45 mm x 45 mm (1.77 inches x 1.77 inches)
Type
Table clamp
Material
Metal (magnetically adherent), plastic
Size
60 mm x 65 mm x 120 mm (~2.36" x ~2.56" x ~4.72")
Model
Mounting Bracket CENALED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220500-02
Zoro #
G014643184
UPC #
-
Country of Origin
Germany
Dimensions
Size
60 mm x 65 mm x 120 mm (~2.36" x ~2.56" x ~4.72")
Details
Features
Suitable for CENALED range, LED2WORK lamps with a flexible arm and a screw-on base. Mounting plate Hole pattern dimensions: 45 mm x 45 mm (1.77 inches x 1.77 inches)
Type
Table clamp
Material
Metal (magnetically adherent), plastic
Model
Mounting Bracket CENALED
Description
With the table clamp for the CENALED screw-on base, a CENALED SPOT flex arm, CENALED SPOT articulated arm or CENALED SPOT articulated head can be attached to tabletops with a top thickness of 15 mm up to 60 mm 0.59 inches up to 2.36 inchesFixing options are as follows: The screw-on base of the LED luminaire can be screwed directly onto the retaining plate of the table clamp. If a magnetic clamp 220500-01 is already attached to the screw-on base, the retaining plate can be removed from the table clamp and the luminaire can be attached magnetically to the table clamp.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.