Zoro Homepage

FIELDLED EVO 540 96 Surface, 540 mm 21, 26'', 24V DC, M12-A Front Side

  • Mfr # 153110-01

  • Zoro # G114643190


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC ± 10%
Watts
~39 W
Lumens
6000 lm
Color Temperature
Daylight white (5200 - 5700K)
IP Rating
IP67/IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153110-01
Zoro #
G114643190
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
540 mm (~21.26")
Size
30 mm x 96 mm (~1.18" x ~3.78")

Details

Voltage
24V DC ± 10%
Watts
~39 W
Lumens
6000 lm
Color Temperature
Daylight white (5200 - 5700K)
IP Rating
IP67/IP69K
Mounting Type
LED surface-mounted light for machines
Standards
CE, UKCA, ETL Listed (5003529)
Dimmable
Optional via accessories
Average Life
> 60.000 h (L80/B10)
Tube Material
Aluminum
Special Features
Very Bright LED surface-mounted flat panel light for machines
Energy Efficiency
155-lm/W
Cover Material
ESG (toughened safety glass), shatterproof
Beam Angle
100°
Connection
M12 A-coded, end face
Class of Protection
III
Color Rendering (Ra)
>85
Model
FIELDLED EVO Surface
Mounting Accessories
Two continuous screw channels for metric screws with thread M5 on the reverse
Operating Temperature
-30 °C to +60 °C (-22 °F to 140 °F)
Glare Control
Microprisms
Cascadable
No

Description

LED machine light FIELDLED EVO structure in a width of 96 mm and a length of 540 mm. The connection via M12 connector A-coded is located on the side of the front of the light.FIELDLED EVO surface-mounted is a very bright LED machine luminaire for homogeneous, flicker-free and glare-free illumination of large-volume systems and machines. The machine luminaire is preferably used in harsh environments, such as in metal cutting. Safety glass, a metal housing and high-quality seals protect against chips and coolant. The FIELDLED EVO can be easily retrofitted in almost any machine tool. The light is mounted via screw channels on the back and connected to 24V DC via a reverse polarity protected M12 connector. Optionally, there are further light holders available. Depending on the version, the connection is located at the rear or at the front of the FIELDLED EVO. The surface-mounted version of the FIELDLED EVO LED machine luminaire is available in two widths of 96 mm and 150 mm and in six different lengths.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.