Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FIELDLED EVO 702 150 Surface, 702 mm 27, 64'', 24V DC, M12-A Front Side

  • Mfr # 153510-01

  • Zoro # G714643200


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC ± 10%
Watts
~86 W
Lumens
13400 lm
IP Rating
IP67/IP69K
Color Temperature
Daylight white (5200 - 5700K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153510-01
Zoro #
G714643200
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
702 mm (~27.64")
Size
30 mm x 150 mm (~1.18" x ~5.91")

Details

Voltage
24V DC ± 10%
Watts
~86 W
Lumens
13400 lm
IP Rating
IP67/IP69K
Color Temperature
Daylight white (5200 - 5700K)
Dimmable
Optional via accessories
Mounting Type
LED surface-mounted light for machines
Standards
CE, UKCA, ETL Listed (5003529)
Special Features
Very Bright LED surface-mounted flat panel light for machines
Average Life
> 60.000 h (L80/B10)
Tube Material
Aluminum
Connection
M12 A-coded, end face
Cover Material
ESG (toughened safety glass), shatterproof
Glare Control
Microprisms
Color Rendering (Ra)
>85
Energy Efficiency
155-lm/W
Beam Angle
100°
Mounting Accessories
Two continuous screw channels for metric screws with thread M5 on the reverse
Class of Protection
III
Operating Temperature
-30 °C to +60 °C (-22 °F to 140 °F)
Cascadable
No
Model
FIELDLED EVO Surface

Description

LED machine light FIELDLED EVO structure in a width of 150 mm and a length of 702 mm. The connection via M12 connector A-coded is located on the side of the front side of the light.FIELDLED EVO surface-mounted is a very bright LED machine luminaire for homogeneous, flicker-free and glare-free illumination of large-volume systems and machines. The machine luminaire is preferably used in harsh environments, such as in metal cutting. Safety glass, a metal housing and high-quality seals protect against chips and coolant. The FIELDLED EVO can be easily retrofitted in almost any machine tool. The light is mounted via screw channels on the back and connected to 24V DC via a reverse polarity protected M12 connector. Optionally, there are further light holders available. Depending on the version, the connection is located at the rear or at the front of the FIELDLED EVO. The surface-mounted version of the FIELDLED EVO LED machine luminaire is available in two widths of 96 mm and 150 mm and in six different lengths.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.