Zoro Homepage

FIELDLED EVO light holder, flat, 1 pair

  • Mfr # 210200-20

  • Zoro # G114643275


product price: $23.15
/pr

Key Features

Type
Mounting bracket
Material
Stainless Steel V2A
Model
Mounting Bracket FIELDLED EVO Surface
Size
94 mm x 29 mm x 25 mm (~3.7" x ~1.14" x ~0.98")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210200-20
Zoro #
G114643275
UPC #
-
Country of Origin
Germany

Dimensions

Size
94 mm x 29 mm x 25 mm (~3.7" x ~1.14" x ~0.98")

Details

Type
Mounting bracket
Material
Stainless Steel V2A
Model
Mounting Bracket FIELDLED EVO Surface

Description

Mounting bracket made of stainless steel for flat mounting of the LED machine light FIELDLED EVO structure.The end covers of the FIELDLED EVO each have 2 threaded holes through which the luminaire is fastened to the bracket with screws.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.