INROLED 50 luminaire holder for Food & Beverage, 1 pair

  • Mfr # 210200-09

  • Zoro # G214643243


product price: $104.99
/pr
Free Shipping & Returns

Key Features

Type
Clamp bracket
Material
Clamping jaws: Polypropylene - PP; Cover plate: Stainless steel V4A; Seals: Silicone rubber, food-safe; Material: Metal / Plastic
Features
Light Holder For Hygienically Sensitive Areas, F&B Suitable
Model
Mounting Bracket INROLED_50
Size
116 mm x 76 mm x 30 mm (~4.57" x ~2.99" x ~1.18")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210200-09
Zoro #
G214643243
UPC #
-
Country of Origin
Germany

Dimensions

Size
116 mm x 76 mm x 30 mm (~4.57" x ~2.99" x ~1.18")

Details

Type
Clamp bracket
Material
Clamping jaws: Polypropylene - PP; Cover plate: Stainless steel V4A; Seals: Silicone rubber, food-safe; Material: Metal / Plastic
Features
Light Holder For Hygienically Sensitive Areas, F&B Suitable
Model
Mounting Bracket INROLED_50

Description

For food & beverage, clean room applications or other hygiene-sensitive areas: Luminaire holder made of FDA-compliant material especially for INROLED_50 Ecolab

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.