Zoro Homepage

INROLED 70 DC ECO, borosilicate glass, 354 mm 13, 94'', 24V DC

  • Mfr # 115010-01

  • Zoro # G014643139


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC ± 10%
Watts
~6.5 W
Lumens
1000 lm
IP Rating
IP67/IP69K
Special Features
Cascadable (Max. 4.0 A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115010-01
Zoro #
G014643139
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
354 mm (~13.94")
Size
Ø 70 mm (~2.76")

Details

Voltage
24V DC ± 10%
Watts
~6.5 W
Lumens
1000 lm
IP Rating
IP67/IP69K
Special Features
Cascadable (Max. 4.0 A)
Tube Material
Aluminum inside
Average Life
> 60.000 h (L80/B10)
Mounting Type
LED surface mounted tube light
Dimmable
Optional via accessories
Standards
CE, UKCA, ETL Listed (5003529)
Color Temperature
Daylight white (5200 - 5700K)
Cascadable
Yes
Beam Angle
125°
Class of Protection
III
Glare Control
Microprisms
Cover Material
Safety glass, shatterproof
Connection
Cable entry, internal clamp
Energy Efficiency
~155 lm/W
Operating Temperature
-10 °C to +45 °C (14 °F to 113 °F)
Model
INROLED_70 With Borosilicate Glass Protective Tube
Color Rendering (Ra)
>85

Description

LED industrial luminaire, IP69K, protective tube borosilicate glass, micro prismatic cover, 24V DC, cascadable.Borosilicate protective tube 70mm and internal microprisms: bright, wide-area illumination and the possibility of through-wiring are just some of the strengths of this INROLED_70. Use in buildings or building services is just as possible as in machines or technical systems. The 4 mm thick protective tube made of safety glass protects the luminaire from breakage as well as water, dust and moisture. The internal electronics are installed in a high-quality extruded aluminum profile, which ensures excellent heat dissipation. The LED luminaire is connected via cable glands and internal WAGO terminals. Cascadable: Several luminaires can be electrically linked together. up to a total current consumption of 4A DC at 40DegC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.