
LEANLED II, 520 mm 20, 47'', clear cover, cascadable
Mfr # 111010-24
Zoro # G914643109
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC ± 10%
Watts
~13 W
Lumens
2004 lm
Average Life
> 60.000 h (L80/B10)
Mounting Type
LED surface-mounted light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111010-24
Zoro #
G914643109
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
520 mm (~20.47")
Size
31 mm x 26 mm (~1.22" x ~1.02")
Details
Voltage
24V DC ± 10%
Watts
~13 W
Lumens
2004 lm
Average Life
> 60.000 h (L80/B10)
Mounting Type
LED surface-mounted light
Connection
M12 A-coded
Standards
CE, UKCA, ETL Listed (5003529)
Tube Material
Aluminum
IP Rating
IP54
Color Temperature
Daylight white (5200 - 5700K)
Dimmable
Optional via accessories
Special Features
Cascadable, Several Lights Can Be Interlinked Electrically. The Entire Lamp Luminous Flux May Not Exceed 4A DC
Mounting Accessories
2 pairs mounting holders (holder for swivel or planar mounting) in delivery scope
Cascadable
Yes
Energy Efficiency
155-lm/W
Operating Temperature
-10 °C to +60 °C (14 °F to 140 °F)
Class of Protection
III
Color Rendering (Ra)
>85
Model
LEANLED II
Cover Material
Polycarbonate, clear, shatterproof
Beam Angle
120°
Description
LED surface mounted light for plants and machines, very slim, IP54, optics 120Deg, daylight white 5200 - 5700K, cover polycarbonate, clear, shatterproof, 24V DC ± 10%, M12 A-coded, cascadable.LEANLED II is a compact LED light strip for machines and systems without chip coating and KSS. Thanks to its compact dimensions, the LED light builds up very little and can be mounted even when space is limited. The polycarbonate cover protects the LED lamps from dust and splash water. With the latest generation LED chips, the luminaire provides flicker-free, uniform illumination. The luminous flux passes through the crystal-clear cover unimpeded and work areas are illuminated with high illuminance. The LED luminaire can be cascaded with other LEANLED II luminaires, i.e. several luminaires can be electrically linked in series to form a light band.Scope of delivery: 1x LED light strip, 1 pair of light holders for flat mounting, 1 pair of light holders for swivel mounting 360Deg.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.