
Light holder, swivels 150Deg, 1 pair for FIELDLED EVO 150 mm wide, 1 pair
Mfr # 210200-22
Zoro # G614643249
product price: $34.59
/prKey Features
Type
Mounting bracket
Material
Stainless Steel V2A
Size
94 mm x 29 mm x 25 mm (~3.7" x ~1.14" x ~0.98")
Model
Mounting Bracket FIELDLED EVO Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210200-22
Zoro #
G614643249
UPC #
-
Country of Origin
Germany
Dimensions
Size
94 mm x 29 mm x 25 mm (~3.7" x ~1.14" x ~0.98")
Details
Type
Mounting bracket
Material
Stainless Steel V2A
Model
Mounting Bracket FIELDLED EVO Surface
Description
Mounting bracket made of stainless steel for swiveling mounting of the LED machine light FIELDLED EVO surface-mounted in the width of 150 mm. In the end covers of the FIELDLED EVO there are 2 threaded holes each via which the luminaire is fastened to the mounting bracket with screws. With slightly loosened screws, the FIELDLED EVO can be aligned in the radius of 150 Deg in the inclination and then fixed.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.