Zoro Homepage

M12 connector, A-type coded, plug, straight, for 24V DC

  • Mfr # 200200-01

  • Zoro # G514643257


product price: $17.35
/ea

Key Features

Material
CuZn, nickel-plated
Features
Socket, A-Coded
Type
Socket
Model
Accessory Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200200-01
Zoro #
G514643257
UPC #
-
Country of Origin
Germany

Details

Material
CuZn, nickel-plated
Features
Socket, A-Coded
Type
Socket
Model
Accessory Connection

Description

This sensor/actuator connector is for self making a connection socket for 24V DC LED luminaires with M12 A-coded connection. The 4-pole M12 connector in the straight socket version is plugged into the M12 connection of the luminaire and fixed via the metal wheel.Configuration: The connector is mounted on a cable with a diameter of 4 to 6 mm for power supply with cable cross-sections between 0.25 mm and 0.75 mm. Inside the cable socket, the cables are fixed by means of screw terminals, AWG 18, and the cable is secured by a Pg7 cable gland. The protection class IP67 in the assembled state enables the use of the connector on LED luminaires in lost and packaging technology as well as in factory automation and special mechanical engineering.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.