Zoro Homepage

Machine light CENALED SPOT Recessed DC recessed light, optics 30Deg

  • Mfr # 121012-05

  • Zoro # G914643260


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC ± 10%
Watts
~8.5 W
Dimmable
Optional via accessories
Color Temperature
Neutral white (5000K)
Lumens
1120 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121012-05
Zoro #
G914643260
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size - Fixtures
~80 mm x ~80 mm (~3.15" x ~3.15"). installation depth >60 mm (~2.36"). aperture ~105 mm x ~105 mm (~4.13" x ~4.13"). ~5 mm (~0.2") built-up

Details

Voltage
24V DC ± 10%
Watts
~8.5 W
Dimmable
Optional via accessories
Color Temperature
Neutral white (5000K)
Lumens
1120 lm
Standards
CE, UKCA, ETL Listed (5003529)
Material
Aluminum (powder-coated)
Rated Life
> 60.000 h (L80/B10)
Features
30° optics for flat light
Type
LED recessed light
Beam Angle
30°
IP Rating
IP67
Operating Temperature
-10 °C to +50 °C (14 °F to 122 °F)
Connection
M12 A-coded
Energy Efficiency
134-lm/W
Cascadable
No
Color Rendering (Ra)
>80
Cover Material
Safety glass 4 mm (0,16"), crack-resistant
Model
CENALED SPOT Recessed
Class of Protection
III

Description

The CENALED SPOT DC is a high-intensity LED luminaire with a high degree of protection - suitable for original equipment manufacturers or for retrofitting in the machine sector. Thanks to IP67 - i.e. dust and water protected - and robust aluminum housing with strong safety glass, the luminaire can also be used in areas where the going gets rough - such as in automatic drilling machines and CNC or milling machines. The compact luminaire is available as a recessed and surface-mounted version. Depending on the variant, an area can be illuminated with pinpoint accuracy or over a medium area. Depending on requirements, both versions are available with 15Deg, 30Deg and 65Deg optics. The luminaire - whether recessed or surface-mounted - is connected via an A-coded M12 plug connection with reverse polarity protection.The CENALED SPOT Recessed DC is mounted with four M5 countersunk screws in a mounting shaft or opening measuring at least 81 mm x 81 mm. A supplied gasket behind the luminaire bezel seals the luminaire to the rear.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.