Shop LED2WORK
See all product information
Create Account
Recessed luminaire TUBELED 40 II Integrated, 570 mm x 74 mm x 3 mm 22, 44'' x 2, 91'' x 0, 12''
- Mfr # 151210-01
- Zoro # G914643284
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC ± 10%
Watts
~24 W
Dimmable
Optional via accessories
Color Temperature
5200 K to 5700 K
Lumens
3797 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 151210-01
- Zoro #
- G914643284
- UPC #
- -
- Country of Origin
- Germany
- Voltage
- 24V DC ± 10%
- Watts
- ~24 W
- Dimmable
- Optional via accessories
- Color Temperature
- 5200 K to 5700 K
- Lumens
- 3797 lm
- Standards
- CE, UKCA, ETL Listed (5003529)
- Features
- Recessed LED Machine Light
- Rated Life
- Greater than 60.000 hr (L80/B10)
- Beam Angle
- 100°
- Type
- LED recessed light
- IP Rating
- IP67/IP69K
- Material
- Aluminum
- Cover Material
- Safety glass, 4 mm (0,16")
- Class of Protection
- III
- Glare Control
- Diffused safety glass
- Operating Temperature
- -30 °C to +60 °C (-22 °F to 140 °F)
- Cascadable
- No
- Connection
- M12 A-coded
- Energy Efficiency
- ~155 lm/W
- Color Rendering (Ra)
- >85
- Model
- TUBELED_40 II Integrated
Dimensions
- Nominal Size - Fixtures
- 32 mm x 74 mm (~1.26" x ~2.91"). aperture 3 mm (~0.12") built-up
- Length
- 570 mm (~22.44")
Description
LED machine luminaire TUBELED_40 II integrated, recessed luminaire, luminous flux-optimized power version, daylight white, 570 mm x 74 mm cover and only 3 mm flat, IP 67/IP69K, oil-resistant, chip-proof, suitable for CNC Reinstalled version of the proven TUBELED_40 II machine luminaire: oil-resistant and resistant to coolants and lubricants, high temperature resistance, chip-proof tempered glass and the associated high degree of protection make the luminous flux-optimized luminaire the first choice for illuminating working areas in machines. The luminous flux-optimized luminaire is the first choice for illuminating working areas in machines. For recessed shafts for original equipment or retrofitting.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.