Shop LED2WORK

TUBELED 40 II Integrated RGB-W, 570 mm x 74 mm x 3 mm 22, 44'' x 2, 91'' x 0, 12''

  • Mfr # 151290-01
  • Zoro # G714643279

product price: 
$
734.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
Nominal Size - Fixtures
32 mm x 74 mm (~1.26" x ~2.91"). aperture 3 mm (~0.12") built-up
Type
LED recessed light
Rated Life
Greater than 60.000 hr (L80/B10)
Features
RGB-W: Illumination and beacon in one light
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
151290-01
Zoro #
G714643279
UPC #
-
Country of Origin
Germany
Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
Type
LED recessed light
Rated Life
Greater than 60.000 hr (L80/B10)
Features
RGB-W: Illumination and beacon in one light
Beam Angle
100°
Standards
CE, UKCA, ETL Listed (5003529)
Material
Aluminum
IP Rating
IP67/IP69K
Cover Material
Safety glass, shatterproof
Operating Temperature
-30 °C to +60 °C (-22 °F to 140 °F)
Lamp Luminous Efficiency White
~126 lm/W
Class of Protection
III
Power Consumption Green
~5 W
Cascadable
No
Lamp Luminous Flux Blue
300 lm
Lamp Luminous Flux Green
690 lm
Lamp Luminous Flux White
2430 lm
Power Consumption Blue
~18 W
Glare Control
Diffused safety glass
Model
TUBELED_40 II Integrated RGB-W
Power Consumption White
~19 W
Lamp Luminous Flux Red
480 lm
Connection
M12 A-coded
Light Color White
Daylight white (5200 - 5700K)
Power Consumption Red
~18 W

Dimensions

Nominal Size - Fixtures
32 mm x 74 mm (~1.26" x ~2.91"). aperture 3 mm (~0.12") built-up
Length
570 mm (~22.44")

Description

Robust LED machine luminaire with signaling function for installation in standardized or prepared light shafts of machines and systems, LED chips Daylight white + RGB LED chips, in 5 standardized lengths and 2 widths for the most common installation shafts, installed just 3 mm flat, IP 67/IP69K, oil-resistant, chip-proof, CNC suitable The LED hybrid luminaire for illuminating and signaling e.g. status changes in the working areas of machines and systems. The LED luminaire is only flat, CNC suitable and convinces with high light power as well as with a function for signaling by flashing or changing the light color.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.