
Robust 24V DC IP67 power supply, 60 W
Mfr # 210100-06
Zoro # G414643302
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Standards
Active PFC, IP65, IP67, ICC, CB, CE, UKCA, UL8750 Type HL
Features
High degree of protection
Type
IP67 power source, metal housing, input: open ends, output: M12 socket, cable protection: flexible metal protection hose
Model
Power Supply Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210100-06
Zoro #
G414643302
UPC #
-
Country of Origin
Germany
Details
Standards
Active PFC, IP65, IP67, ICC, CB, CE, UKCA, UL8750 Type HL
Features
High degree of protection
Type
IP67 power source, metal housing, input: open ends, output: M12 socket, cable protection: flexible metal protection hose
Model
Power Supply Unit
Description
Guided by experience and manufactured according to our ideas: AC / DC industrial power supply unit for fixed voltage of 24V DC in a sealed die-cast housing made of aluminum, inside thermally conductive silicone. Enough power for several LED2WORK luminaires connected in series cascading. Input 110-240 V AC via an open 3-pin cable, output 24V DC via M12 A-coded, cable all round protected by flexible metal protection hose. Flexible to use and extremely robust!
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.