Zoro Homepage

Sensor cable, 10 m 32, 81 ft., 3 wires, open/M8 female, for 24V

  • Mfr # 200100-22

  • Zoro # G914643116


product price: $37.80
/ea

Key Features

Length
10 m (~32.81 ft.)
Type
sensor cable, PUR, black
Features
Sensor Cable, Pur, Black
Material
PUR
Model
Sensor Cable, open/M8 socket, 3-pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200100-22
Zoro #
G914643116
UPC #
-
Country of Origin
Germany

Dimensions

Length
10 m (~32.81 ft.)

Details

Type
sensor cable, PUR, black
Features
Sensor Cable, Pur, Black
Material
PUR
Model
Sensor Cable, open/M8 socket, 3-pin

Description

24V DC sensor cable, 10 m 32,81 ft., black, 3-wire, with M8 female connector on one side and 3 open cable ends on the other side.For connection of Tubeled_25 lights.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.