Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIGNALED II RGB, 1020 mm 40, 16''

  • Mfr # 111090-16

  • Zoro # G414643173


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC - 10% +7% (RGB)
IP Rating
IP54
Tube Material
Aluminum
Average Life
> 60.000 h (L80/B10)
Color Temperature
RGB color space (at least 2563 colors)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111090-16
Zoro #
G414643173
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1020 mm (~40.16")
Size
25 mm x 30 mm (~0.98" x ~1.18")

Details

Voltage
24V DC - 10% +7% (RGB)
IP Rating
IP54
Tube Material
Aluminum
Average Life
> 60.000 h (L80/B10)
Color Temperature
RGB color space (at least 2563 colors)
Dimmable
No
Mounting Type
LED surface-mounted light
Standards
CE, UKCA, ETL Listed (5003529)
Special Features
Signaling via flashing and/or colored light
Model
SIGNALED II RGB
Operating Temperature
-10 °C to +50 °C (14 °F to 122 °F)
Cascadable
No
Lamp Luminous Flux Red
236 lm
Power Consumption Blue
~10.6 W
Lamp Luminous Flux Blue
372 lm
Class of Protection
III
Cover Material
polycarbonate, soft
Beam Angle
120°
Mounting Accessories
2 pairs mounting holders (holder for swivel or planar mounting) in delivery scope
Lamp Luminous Flux Green
108 lm
Connection
M12 A-coded
Power Consumption Green
~10.6 W
Glare Control
Opal White
Power Consumption Red
~10.6 W

Description

The SIGNALED II RGB, 1020 mm 40,16'' is a versatile LED surface-mounted light with RGB LEDs, offering a wide color palette. Each LED color has a power of 10,6 W Red, 10,6 W Green, and 10,6 W Blue, and the luminous flux is 236 lm lm Red, 108 lm lm Green, and 372 lm lm Blue. With a beam angle of 120Deg, the light is evenly distributed.The connection is via a M12 A-coded connector with 24V DC - 10% +7% RGB. The luminaire is certified with protection rating IP54 and protection class III, and operates in a temperature range of -10 DegC -> +50 DegC 14 DegF -> 122 DegF. The lifespan is over > 60.000 h L80/B10. The housing is made of aluminum and the cover is made of polycarbonate, soft, with dimensions of 25 mm x 30 mm 0,98'' x 1,18'' x 1020 mm 40,16'' and a weight of 650 g 23 oz gross weight 1000 g 35 oz.The luminaire provides even, colorful light for visibility and safety and is suitable for machines and equipment without chip exposure and coolant, such as bending machines, punching machines, as well as conveyors, roller doors, and logistics workstations. The included brackets allow for fixed or movable installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.