Zoro Homepage

TUBELED 25, 290 mm 11, 42''

  • Mfr # 154110-01

  • Zoro # G614643119


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC ± 10%
Watts
~6.5 W
Lumens
1008 lm
Color Temperature
Daylight white (5200 - 5700K)
Mounting Type
LED surface-mounted light for machines and systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154110-01
Zoro #
G614643119
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
290 mm (~11.42")
Size
~23 mm x ~28 mm (~0.91" x ~1.1")

Details

Voltage
24V DC ± 10%
Watts
~6.5 W
Lumens
1008 lm
Color Temperature
Daylight white (5200 - 5700K)
Mounting Type
LED surface-mounted light for machines and systems
Tube Material
Aluminum
Average Life
> 60.000 h (L80/B10)
IP Rating
IP67
Dimmable
Optional via accessories
Standards
CE, UKCA, ETL Listed (5003529)
Special Features
Very Slim And Bright, M8 Sensor Connector
Glare Control
Diffused Safety Glass
Beam Angle
100°
Cascadable
No
Cover Material
Safety glass, 4 mm (0,16")
Color Rendering (Ra)
>85
Class of Protection
III
Operating Temperature
-30 °C to +55 °C (-22 °F to 131 °F)
Model
TUBELED_25
Energy Efficiency
155-lm/W
Connection
M8 A-coded

Description

TUBELED_25, LED surface-mounted light for machines and systems, performance-optimized, daylight white 5200 - 5700K, only 23 mm x 28 mm 0,91'' x 1,1'' HxW, length 290 mm 11,42'', protection class IP67 - therefore dust and liquid-tightThe latest generation of surface-mounted LED lights for machines and systems: very slim, low profile and suitable for tight installation situations. Shatter-proof tempered glass, aluminum housing and the associated high degree of protection make this performance-optimized light the universal standard for illuminating work areas on CNC machines and automated systems - for original equipment or retrofitting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.