Zoro Homepage

TUBELED 25, 370 mm 14, 57'', cascadable

  • Mfr # 154210-02

  • Zoro # G314643235


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC ± 10%
Watts
~8.6 W
Lumens
1333 lm
Average Life
> 60.000 h (L80/B10)
Mounting Type
LED surface-mounted light for machines and systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154210-02
Zoro #
G314643235
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
370 mm (~14.57")
Size
~23 mm x ~28 mm (~0.91" x ~1.1")

Details

Voltage
24V DC ± 10%
Watts
~8.6 W
Lumens
1333 lm
Average Life
> 60.000 h (L80/B10)
Mounting Type
LED surface-mounted light for machines and systems
Color Temperature
Daylight white (5200 - 5700K)
Tube Material
Aluminum
Standards
CE, UKCA, ETL Listed (5003529)
Special Features
Very Slim And Bright, M8 Sensor Connector, Cascadable
Dimmable
Optional via accessories
IP Rating
IP67
Color Rendering (Ra)
>85
Model
TUBELED_25 cascadable
Operating Temperature
-30 °C to +55 °C (-22 °F to 131 °F)
Energy Efficiency
155-lm/W
Beam Angle
100°
Glare Control
Diffused Safety Glass
Cascadable
Yes
Class of Protection
III
Cover Material
Safety glass, 4 mm (0,16")
Connection
M8 A-coded

Description

TUBELED_25 cascadable, LED surface-mounted light for machines and systems, performance-optimized, daylight white 5200 - 5700K, only 23 mm x 28 mm 0,91'' x 1,1'' HxW, length 370 mm 14,57'', protection class IP67 - therefore dust and liquid-tightThe latest generation of surface-mounted LED lights for machines and systems: very slim, low profile and suitable for tight installation situations. Shatter-proof tempered glass, aluminum housing and the associated high degree of protection make this performance-optimized light the universal standard for illuminating work areas on CNC machines and automated systems - for original equipment or retrofitting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.