Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TUBELED 25 RGB-W, 290 mm 11, 42'', 24V DC

  • Mfr # 154190-01

  • Zoro # G814643131


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
Mounting Type
LED surface-mounted light
Standards
CE, UKCA, ETL Listed (5003529)
Overall Length
290 mm (~11.42")
Average Life
> 60.000 h (L80/B10)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154190-01
Zoro #
G814643131
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
290 mm (~11.42")
Size
~23 mm x ~28 mm (~0.91" x ~1.1")

Details

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
Mounting Type
LED surface-mounted light
Standards
CE, UKCA, ETL Listed (5003529)
Average Life
> 60.000 h (L80/B10)
IP Rating
IP67
Special Features
RGB-W: Illumination and beacon in one light; connection
Dimmable
Option external, PWM
Tube Material
Aluminum
Glare Control
Diffused Safety Glass
Lamp Luminous Flux Green
252 lm
Light Color White
Daylight White (5200 - 5700K)
Cover Material
Safety glass, shatterproof
Beam Angle
100°
Model
TUBELED_25 RGB-W
Power Consumption White
~7.2 W
Lamp Luminous Flux Red
138 lm
Power Consumption Blue
~2.2 W
Class of Protection
III
Cascadable
No
Lamp Luminous Flux Blue
84 lm
Lamp Luminous Flux White
1152 lm
Connection
M8 B-coded
Power Consumption Green
~1.4 W
Lamp Luminous Efficiency White
~159 lm/W
Operating Temperature
-30 °C to +55 °C (-22 °F to 131 °F)
Power Consumption Red
~2.2W

Description

LED surface-mounted light TUBELED_25 RGB-W, RGB-W LED chips in clusters, white light: 5200-5700K, only approx. 23 mm mounting height, length 290 mm 11,42'', protection class IP67 - thus dust and liquid proof, suitable for machines and plants as well as areas in automation and infrastructure. LED hybrid luminaire for lighting and signaling: The TUBELED_25 is designed to illuminate and signal technical equipment, automation and machine tools of the upcoming IoT generation. The luminaire is very slim, with only a flat design and is suitable for tight installation situations. With shatterproof tempered glass, aluminum housing and the associated high degree of protection, the LED luminaire is ideally suited for illuminating work areas on CNC machines as well as systems in automation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.