Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TUBELED 25 RGB-W, 370 mm 14, 57'', 24V DC

  • Mfr # 154290-01

  • Zoro # G314643273


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
Standards
CE, UKCA, ETL Listed (5003529)
Overall Length
370 mm (~14.57")
Special Features
RGB-W: Illumination and beacon in one light; connection
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154290-01
Zoro #
G314643273
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
370 mm (~14.57")
Size
~23 mm x ~28 mm (~0.91" x ~1.1")

Details

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
Standards
CE, UKCA, ETL Listed (5003529)
Special Features
RGB-W: Illumination and beacon in one light; connection
IP Rating
IP67
Dimmable
Option external, PWM
Tube Material
Aluminum
Average Life
> 60.000 h (L80/B10)
Mounting Type
LED surface-mounted light
Model
TUBELED_25 RGB-W
Lamp Luminous Flux White
1536 lm
Lamp Luminous Flux Green
336 lm
Glare Control
Diffused Safety Glass
Lamp Luminous Flux Red
184 lm
Power Consumption Green
~1.9 W
Operating Temperature
-30 °C to +55 °C (-22 °F to 131 °F)
Power Consumption White
~9.6 W
Connection
M8 B-coded
Power Consumption Blue
~2.9 W
Lamp Luminous Flux Blue
112 lm
Lamp Luminous Efficiency White
~159 lm/W
Cascadable
No
Cover Material
Safety glass, shatterproof
Light Color White
Daylight White (5200 - 5700K)
Beam Angle
100°
Class of Protection
III
Power Consumption Red
~2.9 W

Description

LED surface-mounted light TUBELED_25 RGB-W, RGB-W LED chips in clusters, white light: 5200-5700K, only approx. 23 mm mounting height, length 370 mm 14,57'', protection class IP67 - thus dust and liquid proof, suitable for machines and plants as well as areas in automation and infrastructure. LED hybrid luminaire for lighting and signaling: The TUBELED_25 is designed to illuminate and signal technical equipment, automation and machine tools of the upcoming IoT generation. The luminaire is very slim, with only a flat design and is suitable for tight installation situations. With shatterproof tempered glass, aluminum housing and the associated high degree of protection, the LED luminaire is ideally suited for illuminating work areas on CNC machines as well as systems in automation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.