Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TUBELED 25 RGB-W, 870 mm 34, 25'', 24V DC

  • Mfr # 154590-01

  • Zoro # G914643277


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
IP Rating
IP67
Average Life
> 60.000 h (L80/B10)
Tube Material
Aluminum
Standards
CE, UKCA, ETL Listed (5003529)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154590-01
Zoro #
G914643277
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
870 mm (~34.25")
Size
~23 mm x ~28 mm (~0.91" x ~1.1")

Details

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
IP Rating
IP67
Average Life
> 60.000 h (L80/B10)
Tube Material
Aluminum
Standards
CE, UKCA, ETL Listed (5003529)
Dimmable
Option external, PWM
Mounting Type
LED surface-mounted light
Special Features
RGB-W: Illumination and beacon in one light; connection
Beam Angle
100°
Light Color White
Daylight White (5200 - 5700K)
Power Consumption Green
~4.8 W
Lamp Luminous Flux Green
840 lm
Power Consumption Blue
~7.2 W
Cover Material
Safety glass, shatterproof
Model
TUBELED_25 RGB-W
Lamp Luminous Flux White
3840 lm
Lamp Luminous Flux Blue
280 lm
Power Consumption White
~24 W
Connection
M8 B-coded
Glare Control
Diffused Safety Glass
Lamp Luminous Efficiency White
~159 lm/W
Cascadable
No
Operating Temperature
-30 °C to +55 °C (-22 °F to 131 °F)
Lamp Luminous Flux Red
460 lm
Class of Protection
III
Power Consumption Red
~7.2 W

Description

LED surface mounted luminaire TUBELED_25 RGB-W, RGB-W LED chips in clusters, white light: 5200-5700K, only approx. 23 mm mounting height, length 870 mm 34,25'', protection class IP67 - thus dust and liquid proof, suitable for machines and plants as well as areas in automation and infrastructure. LED hybrid luminaire for lighting and signaling: The TUBELED_25 is designed to illuminate and signal technical equipment, automation and machine tools of the upcoming IoT generation. The luminaire is very slim, with only a flat design and is suitable for tight installation situations. With shatterproof tempered glass, aluminum housing and the associated high degree of protection, the LED luminaire is ideally suited for illuminating work areas on CNC machines as well as systems in automation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.