Zoro Homepage

TUBELED 40 II ECO, 1040 mm 40, 94''

  • Mfr # 118510-02

  • Zoro # G814643148


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC ± 10%
Watts
~24 W
Lumens
4008 lm
Mounting Type
LED surface-mounted light for machines
Special Features
Resistant To High Temperatures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118510-02
Zoro #
G814643148
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1040 mm (~40.94")
Size
29 mm x 40 mm (~1.14" x ~1.57")

Details

Voltage
24V DC ± 10%
Watts
~24 W
Lumens
4008 lm
Mounting Type
LED surface-mounted light for machines
Special Features
Resistant To High Temperatures
Tube Material
Aluminum
Color Temperature
Daylight white (5200 - 5700K)
Average Life
> 60.000 h (L80/B10)
IP Rating
IP67/IP69K
Standards
CE, UKCA, ETL Listed (5003529)
Dimmable
Optional via accessories
Color Rendering (Ra)
>85
Cover Material
Safety glass, 4 mm (0,16")
Beam Angle
100°
Energy Efficiency
~155 lm/W
Operating Temperature
-30 °C to +70 °C (-22 °F to 158 °F)
Model
TUBELED_40 II ECO
Connection
M12 A-coded
Cascadable
No
Glare Control
Diffused Safety Glass
Class of Protection
III

Description

LED machine luminaire TUBELED_40 II, high-intensity, ECO version, Daylight white, only approx. 30 mm flat, IP 67/IP69K, oil-resistant, chip-proof, CNC suitable. The new generation of LED machine lights: Flat design, oil as well as coolant and lubricant resistance, high temperature resistance, crack-proof tempered glass and the associated high degree of protection make the performance-optimized luminaire the 1st choice for illuminating work areas in machines. Recommended for original equipment or retrofitting!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.