
TUBELED 40 II ECO, 309 mm 12, 17'', male threaded M40x1.5
Mfr # 118110-04
Zoro # G314643211
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC ± 10%
Watts
~6 W
Lumens
1000 lm
Special Features
Resistant To High Temperatures, Mounting In >40 Mm
Tube Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118110-04
Zoro #
G314643211
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
309 mm (~12.17")
Size
29 mm x 40 mm (~1.14" x ~1.57") | + Ø 70 mm (~2.76")
Details
Voltage
24V DC ± 10%
Watts
~6 W
Lumens
1000 lm
Special Features
Resistant To High Temperatures, Mounting In >40 Mm
Tube Material
Aluminum
Mounting Type
LED surface-mounted light for machines
Color Temperature
Daylight white (5200 - 5700K)
IP Rating
IP67/IP69K
Average Life
> 60.000 h (L80/B10)
Dimmable
Optional via accessories
Standards
CE, UKCA, ETL Listed (5003526)
Beam Angle
100°
Glare Control
Diffused Safety Glass
Connection
M12 A-coded
Energy Efficiency
~155 lm/W
Operating Temperature
-30 °C to +70 °C (-22 °F to 158 °F)
Color Rendering (Ra)
>85
Model
TUBELED_40 II M40x1.5
Mounting Accessories
Fastening via M40x1.5
Cascadable
No
Class of Protection
III
Cover Material
Safety glass, 4 mm (0,16")
Description
TUBELED_40 II M40 x 1.5 thread LED machine luminaire, bright, daylight white, length 309 mm, fastening via M40 thread, as ECO or Power version, IP 67/IP69K, oil-resistant, chip-proof, suitable for CNC.The new generation of LED machine lights as a version with M40 x 1.5: oil-resistant and resistant to coolants and lubricants, high temperature resistance, chip-proof tempered glass and the associated high degree of protection make this machine light the first choice for lighting in machines. The luminaire can be easily mounted in the machine enclosure via a round recess and the M40 thread. Recommended for original equipment or retrofitting!
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.